Zoro Homepage

Flexible Coupling, Pipe Size 1-1/2x1-1/4"

  • Mfr # 1056-150/125

  • Zoro # G1563712


product price: $6.35
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-150/125
Zoro #
G1563712
UPC #
10018578015460
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Fitting Length
3-1/2"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Fitting Length
3-1/2"
Inside Dia.
1-61/64" x 1-41/64"
Pipe Size
1-1/2" x 1-1/4"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side B Outside Diameter
2 1/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Inside Diameter
1 15/16 in
Fitting Side B Inside Diameter
1 5/8 in
Overall Length
3 1/2 in
For Nominal Pipe Size
1 1/4 in, 1 1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Reducing Coupling
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASTM D5926
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Clamp Material
300 Stainless Steel
Temp. Range
140 Degrees F
Clamp Type
Interlocked Worm Gear
Number of Clamps included
2
Fitting Side A Gender
Female
Includes Shield
No
Includes Clamp
Yes
Fitting Side B Gender
Female
Application
Non-Potable Water
Color
Black
Maximum Operating Pressure
4.3 psi

Description

Flexible Coupling, For Nominal Pipe Size 1 1/4 in, 1 1/2 in, PVC, 1 1/2 in, 1 15/16 in, 2 1/2 in, Female, 1 1/4 in, 1 5/8 in, 2 1/8 in, Female, 3 1/2 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.