Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Coupling, Pipe Size 1-1/4x1-1/4"

  • Mfr # 1056-125

  • Zoro # G0359572


product price: $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056-125
Zoro #
G0359572
UPC #
10018578015446
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Inside Dia.
1-41/64"
Pipe Fitting Length
3-1/2"
Fitting Length
3-1/2"
Pipe Size
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Inside Diameter
1 5/8 in
Fitting Side A Outside Diameter
2 1/16 in
Fitting Side B Outside Diameter
2 1/16 in
Overall Length
3 1/2 in
For Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Inside Diameter
1 5/8 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Flexible Coupling
Specific Pipe Fitting Shape
Coupler
Standards
ASTM D5926
Fittings Sub-Category
Couplers
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Max. Pressure
4.3 psi
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Includes Clamp
Yes
Color
Black
Fitting Side A Gender
Female
Clamp Type
Interlocked Worm Gear
Application
Non-Potable Water
Maximum Operating Pressure
4.3 psi
Clamp Material
300 Stainless Steel
Number of Clamps included
2
Fitting Side B Gender
Female
Includes Shield
No
Temp. Range
140 Degrees F

Description

Flexible Coupling, For Nominal Pipe Size 1 1/4 in, PVC, 1 1/4 in, 1 5/8 in, 2 1/16 in, Female, 1 1/4 in, 1 5/8 in, 2 1/16 in, Female, 3 1/2 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.