Zoro Homepage

Flexible Elbow, For Pipe Size 1-1/2"

  • Mfr # QL-150

  • Zoro # G1714903


product price: $13.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-150
Zoro #
G1714903
UPC #
10018578016641
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Fitting Length
4 49/64 in
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Length
4-49/64"
Inside Dia.
1-57/64"
Fitting Side B Inside Diameter
1 7/8 in
Fitting Side A Outside Diameter
2 5/16 in
For Nominal Pipe Size
1 1/2 in
Overall Length
6 9/16 in
Fitting Side A Inside Diameter
1 7/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 5/16 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Item
Flexible Elbow
Fittings Sub-Category
Elbows
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Pressure
4.3 psi
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASTM D5926
Number of Clamps included
2
Application
Non-Potable Water
Color
Black
Maximum Operating Pressure
4.3 psi
Fitting Side B Gender
Female
Clamp Material
300 Stainless Steel
Includes Shield
No
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Includes Clamp
Yes
Temp. Range
140 Degrees F

Description

Flexible 90 Degrees Elbow, For Nominal Pipe Size 1 1/2 in, PVC, 1 1/2 in, 1 7/8 in, 2 5/16 in, Female, 1 1/2 in, 1 7/8 in, 2 5/16 in, Female, 6 9/16 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.