Zoro Homepage

Flexible Elbow, For Pipe Size 3"

  • Mfr # QL-300

  • Zoro # G0517964


product price: $17.15
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-300
Zoro #
G0517964
UPC #
10018578016665
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Inside Dia.
3-3/8"
Fitting Length
7-51/64"
Pipe Fitting Length
1.13"
Pipe Size
3"
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side B Inside Diameter
3 7/16 in
Fitting Side A Nominal Pipe Size
3 in
For Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side A Inside Diameter
3 3/8 in
Overall Length
11 3/4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Item
Flexible Elbow
Max. Temp.
140 Degrees F
Fittings Sub-Category
Elbows
Standards
ASTM D5926
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
4.3 psi
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Clamp Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Includes Clamp
Yes
Includes Shield
No
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Application
Non-Potable Water
Fitting Side B Gender
Female
Number of Clamps included
2
Temp. Range
140 Degrees F
Color
Black

Description

Flexible 90 Degrees Elbow, For Nominal Pipe Size 3 in, PVC, 3 in, 3 3/8 in, 3 15/16 in, Female, 3 in, 3 7/16 in, 3 15/16 in, Female, 11 3/4 in Overall Length

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.