Zoro Homepage

Flexible Elbow, For Pipe Size 4"

  • Mfr # QL-400

  • Zoro # G1389516


product price: $37.39
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-400
Zoro #
G1389516
UPC #
10018578016672
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Fitting Length
1.13"
Fitting Length
9 51/64"
Inside Dia.
4-29/64"
Pipe Size
4"
Pipe Size (Fittings)
4"
Fitting Side B Outside Diameter
5 1/16 in
Fitting Side A Inside Diameter
4 7/16 in
Fitting Side A Outside Diameter
5 1/16 in
For Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Inside Diameter
4 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Overall Length
14 9/16 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow
Item
Flexible Elbow
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASTM D5926
Max. Pressure
4.3 psi
Fittings Sub-Category
Elbows
Band Material
300 Stainless Steel
Max. Temp.
140 Degrees F
Clamp Material
300 Stainless Steel
Application
Non-Potable Water
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Color
Black
Fitting Side B Gender
Female
Number of Clamps included
2
Includes Clamp
Yes
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Includes Shield
No

Description

Flexible 90 Degrees Elbow, For Nominal Pipe Size 4 in, PVC, 4 in, 4 7/16 in, 5 1/16 in, Female, 4 in, 4 1/2 in, 5 1/16 in, Female, 14 37/64 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.