Zoro Homepage

Flexible Tee, For Pipe Size 2"

  • Mfr # QT-200

  • Zoro # G1030757


product price: $20.79
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-200
Zoro #
G1030757
UPC #
10018578016696
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Inside Dia.
2-19/64"
Pipe Fitting Length
7-33/64"
Pipe Size (Fittings)
2"
Fitting Length
7 33/64 in
Pipe Size
2"
Fitting Side A Outside Diameter
2 3/4 in
Fitting Side C Nominal Pipe Size
2 5/16 in
Fitting Side A Inside Diameter
2 1/4 in
Overall Length
7 1/8 in
Fitting Side B Nominal Pipe Size
2 5/16 in
Fitting Side B Outside Diameter
2 3/4 in
Fitting Side C Inside Diameter
2 1/4 in
For Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 3/4 in
Fitting Side A Nominal Pipe Size
2 1/4 in
Fitting Side B Inside Diameter
2 1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Item
Flexible Tee
Standards
ASTM D5926
Max. Pressure
4.3 psi
Fittings Sub-Category
Tees
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Tee
Band Material
300 Stainless Steel
Color
Black
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Temp. Range
140 Degrees F
Number of Clamps included
3
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Includes Shield
No
Fitting Side B Gender
Female
Includes Clamp
Yes
Application
Non-Potable Water
Fitting Side C Gender
Female

Description

Flexible Tee, Material of Construction PVC, Max. Temp. 140 F, Max. Pressure 4.3 PSI, For Pipe Size 2 In For Pipe Size, Inside Dia. 2 5/16 In, Length 7 1/2 In Length, 300 Stainless Steel Band Material, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases, Standards ASTM Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.