Zoro Homepage

Flexible Tee, For Pipe Size 3"

  • Mfr # QT-300

  • Zoro # G0521324


product price: $32.29
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT-300
Zoro #
G0521324
UPC #
10018578016702
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Fitting Length
10"
Pipe Size (Fittings)
3"
Fitting Length
10 in
Inside Dia.
3-29/64"
Pipe Size
3"
Fitting Side C Outside Diameter
3 15/16 in
Overall Length
10 5/16 in
For Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side A Inside Diameter
3 7/16 in
Fitting Side B Outside Diameter
3 15/16 in
Fitting Side C Nominal Pipe Size
3 3/8 in
Fitting Side C Inside Diameter
3 7/16 in
Fitting Side B Inside Diameter
3 7/16 in
Fitting Side A Nominal Pipe Size
3 3/8 in
Fitting Side B Nominal Pipe Size
3 3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Item
Flexible Tee
Standards
ASTM D5926
Max. Pressure
4.3 psi
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Tee
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Fittings Sub-Category
Tees
Color
Black
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Fitting Side C Gender
Female
Includes Shield
No
Temp. Range
140 Degrees F
Fitting Side B Gender
Female
Includes Clamp
Yes
Fitting Side A Gender
Female
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Number of Clamps included
3

Description

Flexible Tee, Material of Construction PVC, Max. Temp. 140 F, Max. Pressure 4.3 PSI, For Pipe Size 3 In For Pipe Size, Inside Dia. 3 1/2 In, Length 10 In Length, 300 Stainless Steel Band Material, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases, Standards ASTM Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.