Shop FERNCO

FlexTee, 17/8", 17/8", 11/2", Slip-On

  • Mfr # QT-150
  • Zoro # G0712047

product price: 
$
18.25
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QT-150
Zoro #
G0712047
UPC #
10018578016689
Country of Origin
United States
Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Item
Flexible Tee
Standards
ASTM D5926
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
140 Degrees F
Max. Pressure
4.3 psi
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Includes Clamp
Clamp Included
Application
Non-Potable Water
Fitting Side C Gender
Female
Clamp Material
Stainless Steel
Temp. Range
140 Degrees F
Includes Shield
Shield Not Included
Fitting Side B Gender
Female
Color
Black
Number of Clamps included
3
Fitting Side A Gender
Female
Side 3 Connection Gender
Female
Side 1 Connection Type
Slip-On
Fitting Features
Drain, Vent
Side 3 Connection Type
Slip-On
Side 2 Connection Type
Slip-On
Fitting Material
PVC
For Location
Above Ground
Type
Saddle Tee
For Material Type
Iron, PVC, Steel
For Fluid Type
Non-Potable Water
Side 2 Connection Gender
Female
Wall Type
Non-Reinforced
Maximum Operating Temperature
140 Degrees F
Side 1 Connection Gender
Female
Clamp Band Material Grade
300
Wire Color
Black

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size
1-1/2"
Fitting Length
5-33/64"
Inside Dia.
1-57/64"
Pipe Fitting Length
5-33/64"
Pipe Size (Fittings)
1-1/2"
Fitting Side C Inside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 7/8 in
Fitting Side A Nominal Pipe Size
1 7/8 in
Fitting Side C Nominal Pipe Size
1 7/8 in
Fitting Side A Outside Diameter
2 5/16 in
For Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side B Inside Diameter
1 7/8 in
Overall Length
5 13/16 in
Fitting Side A Inside Diameter
1 7/8 in
Fitting Side C Outside Diameter
2 5/16 in
Side 1 Inside Diameter
1 57/64 in
Side 1 Outside Diameter
2 11/32 in
Side 2 Nominal Pipe Size
1 1/2 in
For Pipe Size
1 1/2 in
Side 1 Nominal Pipe Size
1 1/2 in
Side 2 Inside Diameter
1 7/8 in
Side 3 Inside Diameter
1 7/8 in
Side 3 Nominal Pipe Size
1 1/2 in
Side 2 Outside Diameter
2 11/32 in
Side 3 Outside Diameter
2 11/32 in
Wire Rope Length
5 13/16 in
Length
5 13/16 in

Description

Flexible Tee, Material of Construction PVC, Max. Temp. 140 F, Max. Pressure 4.3 PSI, For Pipe Size 1 1/2 In For Pipe Size, Inside Dia. 1 7/8 In, Length 5 1/2 In Length, 300 Stainless Steel Band Material, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases, Standards ASTM Certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.