Shop FERNCO

FSDP-GP3G Storm Drain Plus - Pack of 3

  • Mfr # FSDP-GP3G

  • Zoro # G404110050


product price:  $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSDP-GP3G
Zoro #
G404110050
UPC #
18578004047
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

The StormDrain Plus Quad, End Cap and End Outlet slide into the Channel's female ends and cut-to-length end while including tabs to fit into the male ends.

Features
  • All products are "uv" inhibited
  • Grates are ada and heel guard compliant
  • Grates have non-slip textured surface
  • 3 bottom outlets in every channel drain
  • No clips or screws required to assemble
  • Pack of 3
Specifications
  • Dimension: 16" H x 41" W x 5.25" L
  • Weight: 15.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.