Proflex Shielded Coupling - 1-1/2in x 1-1/2in

  • Mfr # 3000-150

  • Zoro # G216559726


original price:  $20.19 , new price: $18.19 , 9 percent off
new price:  $18.19
/ea

Key Features

Length
2.75 in
Color
Gray
Material
Steel
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3000-150
Zoro #
G216559726
UPC #
18578015784
Country of Origin
China

Dimensions

Length
2.75 in
Depth
2.5 in

Details

Color
Gray
Material
Steel

Description

Removable Bushings 2000 Series. ProFlex couplings are wrapped in an extra-wide sheath of Series 300 stainless steel for extra strength and rigidity, reducing the need for hangers, too. Designed for use both above and below ground, ProFlex couplings are ideal for all applications where shielded couplings are specified or when extra stability is desired. Fernco ProFlex shielded couplings have unique, one-piece gaskets with removable bushings in all of their 3 inch and 4 inch fittings. This allows each coupling to connect to a wide range of pipe diameters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.