Zoro Homepage

Shielded Coupling, For Pipe Size 2"

  • Mfr # 3000-22

  • Zoro # G2921527


product price: $8.49
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal and Rubber
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-22
Zoro #
G2921527
UPC #
10018578015804
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Fitting Length
2-1/8"
Pipe Size (Fittings)
2"
Pipe Fitting Length
2-1/8"
Inside Dia.
2-21/64"
Pipe Size
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Inside Diameter
2 5/16 in
Fitting Side B Outside Diameter
2 1/2 in
For Nominal Pipe Size
2 in
Fitting Side B Inside Diameter
2 1/4 in
Overall Length
2 1/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 1/2 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal and Rubber
Basic Pipe Fitting Shape
Coupler
Item
Shielded Coupling
Standards
ASTM C1460
Band Material
301 Stainless Steel
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Temp.
180 Degrees F
Specific Pipe Fitting Shape
Coupler
Fitting Side A Gender
Female
Number of Clamps included
2
Application
Non-Potable Water
Maximum Operating Pressure
4.3 psi
Temp. Range
180 Degrees F
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Shield Material
300 Stainless Steel
Color
Black
Includes Shield
Yes
Fitting Side B Gender
Female
Clamp Type
Interlocked Worm Gear

Description

Shielded Transition Coupling, For Nominal Pipe Size 2 in, Neoprene, 2 in, 2 5/16 in, 2 1/2 in, Female, 2 in, 2 1/4 in, 2 1/2 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.