Zoro Homepage

Shielded Coupling, For Pipe Size 2"

  • Mfr # 3001-22

  • Zoro # G3342595


product price: $14.75
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001-22
Zoro #
G3342595
UPC #
10018578015880
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Fitting Length
2-1/8"
Fitting Length
2 1/8 in
Pipe Size (Fittings)
2"
Inside Dia.
2-9/64" x 2-25/64"
Pipe Size
2"
Fitting Side B Inside Diameter
2 3/8 in
Overall Length
2 1/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/4 in
Fitting Side A Inside Diameter
2 1/8 in
Fitting Side B Nominal Pipe Size
2 in
For Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/4 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Coupling
Standards
ASTM C1460
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Temp.
180 Degrees F
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Band Material
301 Stainless Steel
Includes Shield
Yes
Color
Black
Fitting Side B Gender
Female
Temp. Range
180 Degrees F
Application
Non-Potable Water
Shield Material
300 Stainless Steel
Number of Clamps included
2
Clamp Type
Interlocked Worm Gear
Clamp Material
300 Stainless Steel
Includes Clamp
Yes
Fitting Side A Gender
Female
Maximum Operating Pressure
4.3 psi

Description

Shielded Transition Coupling, For Nominal Pipe Size 2 in, Neoprene, 2 in, 2 1/8 in, 2 3/4 in, Female, 2 in, 2 3/8 in, 2 3/4 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.