Zoro Homepage

Shielded Coupling, For Pipe Size 4" x 3"

  • Mfr # 3000-43

  • Zoro # G0666434


product price: $19.15
/ea

Key Features

Pipe Size - Pipe Fitting
4" x 3"
Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-43
Zoro #
G0666434
UPC #
018578015821
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Pipe Fitting Length
2-1/8"
Fitting Length
2-1/8"
Pipe Size (Fittings)
4" x 3"
Inside Dia.
4-27/64" x 3-33/64"
Fitting Side B Outside Diameter
4 3/4 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
2 1/8 in
Fitting Side A Outside Diameter
4 3/4 in
Fitting Side B Nominal Pipe Size
3 in
For Nominal Pipe Size
3 in, 4 in
Fitting Side A Inside Diameter
4 3/8 in
Fitting Side B Inside Diameter
3 1/2 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Shielded Coupling
Standards
ASTM C1460
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Max. Temp.
180 Degrees F
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fittings Sub-Category
Couplers
Includes Shield
Yes
Number of Clamps included
2
Temp. Range
180 Degrees F
Clamp Material
300 Stainless Steel
Maximum Operating Pressure
4.3 psi
Application
Non-Potable Water
Fitting Side B Gender
Female
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Color
Black
Fitting Side A Gender
Female
Shield Material
300 Stainless Steel

Description

Shielded Transition Coupling, For Nominal Pipe Size 3 in, 4 in, Neoprene, 4 in, 4 3/8 in, 4 3/4 in, Female, 3 in, 3 1/2 in, 4 3/4 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.