Zoro Homepage

Shielded Coupling, Pipe Size 1-1/2x1-1/4"

  • Mfr # 3001-1125

  • Zoro # G2803035


product price: $13.85
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001-1125
Zoro #
G2803035
UPC #
018578015852
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Inside Dia.
1-63/64" x 1-9/64"
Fitting Length
2 1/8 in
Pipe Fitting Length
2-1/8"
Pipe Size
1-1/2" x 1-1/4"
Fitting Side A Outside Diameter
2 3/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
For Nominal Pipe Size
1 1/4 in, 1 1/2 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Inside Diameter
1 15/16 in
Fitting Side B Inside Diameter
1 1/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
2 1/8 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Coupling
Standards
ASTM C1460
Fittings Sub-Category
Couplers
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Specific Pipe Fitting Shape
Reducing Coupling
Band Material
301 Stainless Steel
Max. Temp.
180 Degrees F
Max. Pressure
4.3 psi
Temp. Range
180 Degrees F
Clamp Material
300 Stainless Steel
Application
Non-Potable Water
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Color
Black
Clamp Type
Interlocked Worm Gear
Shield Material
300 Stainless Steel
Includes Clamp
Yes
Includes Shield
Yes
Number of Clamps included
2

Description

Shielded Transition Coupling, For Nominal Pipe Size 1 1/4 in, 1 1/2 in, Neoprene, 1 1/2 in, 1 15/16 in, 2 3/16 in, Female, 1 1/4 in, 1 1/8 in, 2 3/16 in, Female, 2 1/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.