Zoro Homepage

Shielded Coupling, Pipe Size 5"

  • Mfr # 3000-55

  • Zoro # G2456395


product price: $30.25
/ea

Key Features

Pipe Size - Pipe Fitting
5"
Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-55
Zoro #
G2456395
UPC #
018578003149
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5"
Pipe Fitting Length
3"
Fitting Length
3"
Pipe Size (Fittings)
5"
Inside Dia.
5-33/64" x 5-15/64"
Fitting Side B Inside Diameter
5 3/16 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Outside Diameter
5 3/4 in
Fitting Side A Inside Diameter
5 1/2 in
Fitting Side A Nominal Pipe Size
5 in
For Nominal Pipe Size
5 in
Fitting Side B Outside Diameter
5 3/4 in
Overall Length
3 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupler
Item
Shielded Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Standards
ASTM C1460
Specific Pipe Fitting Shape
Coupler
Fittings Sub-Category
Couplers
Max. Temp.
180 Degrees F
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Application
Non-Potable Water
Temp. Range
180 Degrees F
Color
Black
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi
Includes Shield
Yes
Fitting Side B Gender
Female
Number of Clamps included
2
Shield Material
300 Stainless Steel
Clamp Material
300 Stainless Steel

Description

Shielded Transition Coupling, For Nominal Pipe Size 5 in, Neoprene, 5 in, 5 1/2 in, 5 3/4 in, Female, 5 in, 5 3/16 in, 5 3/4 in, Female, 3 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.