Zoro Homepage

Shielded Coupling, Pipe Size 8"

  • Mfr # 3000-88

  • Zoro # G1512402


product price: $54.15
/ea

Key Features

Pipe Size - Pipe Fitting
8"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-88
Zoro #
G1512402
UPC #
018578003156
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8"
Fitting Length
3 13/16 in
Pipe Fitting Length
3-13/16"
Inside Dia.
8-35/64" x 8-23/64"
Pipe Size (Fittings)
8"
Pipe Size
8"
Fitting Side A Nominal Pipe Size
8 in
Fitting Side B Outside Diameter
8 13/16 in
Fitting Side B Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
8 13/16 in
Fitting Side A Inside Diameter
8 1/2 in
Fitting Side B Inside Diameter
8 5/16 in
Overall Length
3 13/16 in
For Nominal Pipe Size
8 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
300 Stainless Steel, Neoprene
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Coupling
Specific Pipe Fitting Shape
Coupler
Standards
ASTM C1460
Fittings Sub-Category
Couplers
Band Material
301 Stainless Steel
Max. Pressure
4.3 psi
Max. Temp.
180 Degrees F
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Maximum Operating Pressure
4.3 psi
Fitting Side B Gender
Female
Number of Clamps included
2
Clamp Type
Interlocked Worm Gear
Color
Black
Clamp Material
300 Stainless Steel
Application
Non-Potable Water
Includes Clamp
Yes
Includes Shield
Yes
Temp. Range
180 Degrees F
Fitting Side A Gender
Female
Shield Material
300 Stainless Steel

Description

Shielded Transition Coupling, For Nominal Pipe Size 8 in, Neoprene, 8 in, 8 1/2 in, 8 13/16 in, Female, 8 in, 8 5/16 in, 8 13/16 in, Female, 3 13/16 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.