Zoro Homepage

Wax Free Urinal Seal, 2" Size, Blk, PVC

  • Mfr # FUS-2

  • Zoro # G4123625


product price: $6.89
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Material
PVC
Size
2"
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS-2
Zoro #
G4123625
UPC #
018578014985
Country of Origin
United States

Dimensions

Size
2"

Details

Item
Wax-Free Seal
Fits Brand
Universal Fit
For Use With
Universal Fit
Material
PVC
Color/Finish
Black
Color
Black
Material of Construction
PVC
Fixture Type
Urinal
Type
Wax Free Urinal Seal
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Compatible Brand
Universal
Compatible SubBrand
Most Urinals
Compatible Product Type
Urinals
Product Type
Wax-Free Seal

Description

Wax Free Urinal Seal, Sub-Category Seal, For Use With Universal Fit, Fits Brand Universal Fit, Material PVC, Size 2 In., Color/Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.