1" x 1/2" Zinc Plated Steel Large Round Bumpers with Screws 8PK
- Mfr # 69927
- Zoro # G702520919
product price:Â
$
7.85
/pk of 8, $0.98/ea
Key Features
Material
Steel
Type
Bumper
Finish
Zinc
Application
Toilet
Diameter
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69927
- Zoro #
- G702520919
- UPC #
- 738287699272
- Country of Origin
- United States
- Material
- Steel
- Type
- Bumper
- Finish
- Zinc
- Application
- Toilet
- Style
- With Screw
Dimensions
- Diameter
- 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.