This item is Discontinued.

Ferno Stair Chair, 350 lb. Cap., Burgundy 40

Stair Chair, 350 lb. Cap., Burgundy (Discontinued)

  • Mfr # 40
  • Zoro # G0711654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40
Zoro #
G0711654
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
36 in
Overall Height
36 in
Depth
27 in
Wheel Size
5 in (Rear)
Overall Width
20 in
Overall Depth
46 in
Strap Length
7 ft

Details

Item
Stair Chair
Handle Type
Telescoping Front
Weight Capacity
350 lb
Color
Red
Straps Count
3
Strapping Type
(2) 2-Piece
Construction
Metal with Vinyl Cover
Handles
Rear Lifting Handles, Telescoping 2 Position Front
Industry Type
Healthcare
Material
Metal, Vinyl
Product Type
Stair Chair
Strap Material
Nylon
Number of Straps
3
Load Capacity
350 lb
Features
Compact

Description

Stair Chair, Height 36 in, Width 20 in, Depth 27 in, Construction Metal with Vinyl Cover, Handles Rear Lifting Handles, Telescoping 2 Position Front, Color Red, Straps Count 3, Strapping Type (2) 2-Piece, Wheel Size 5 in (Rear), Weight Capacity 350 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.