Shop FERRAZ SHAWMUT

0.41in x 1.5in, 500 VAC, 1-8/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule

  • Mfr # ATQ1-8/10

  • Zoro # G116552353


product price:  $23.99
/ea

Key Features

AC Voltage Rating
500V AC
Series
ATQ
Amps
1-8/10 A
Interrupt Rating
10 kA
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATQ1-8/10
Zoro #
G116552353
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.5 in
Diameter
0.41 in

Details

AC Voltage Rating
500V AC
Series
ATQ
Amps
1-8/10 A
Interrupt Rating
10 kA

Description

0.41in x 1.5in, 500 VAC, 1-8/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.