0.41in x 1.5in, 600 VAC, 300 VDC, 1/8 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper

  • Mfr # ATQR1/8

  • Zoro # G516552274


product price:  $18.29
/ea

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATQR1/8
Zoro #
G516552274
UPC #
78200190467
Country of Origin
Mexico

Details

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC

Description

0.41in x 1.5in, 600 VAC, 300 VDC, 1/8 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.