Shop FERRAZ SHAWMUT
See all product information
Create Account
0.41in x 1.5in, 600 VAC, 300 VDC, 5 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper
- Mfr # ATQR5
- Zoro # G016552491
product price:Â
$
41.49
/ea
Key Features
AC Voltage Rating
600V AC 50/60 Hz
DC Voltage Rating
300V DC
Length
1.5 in
Diameter
0.41 in
Interrupt Rating
200 kA (AC), 100 kA (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATQR5
- Zoro #
- G016552491
- UPC #
- 78200190658
- Country of Origin
- Mexico
- AC Voltage Rating
- 600V AC 50/60 Hz
- DC Voltage Rating
- 300V DC
- Amps
- 5 A
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Series
- ATQR
Dimensions
- Length
- 1.5 in
- Diameter
- 0.41 in
Description
0.41in x 1.5in, 600 VAC, 300 VDC, 5 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.