Shop FERRAZ SHAWMUT
See all product information
0.813in x 2.25in, 600 VAC 50/60 Hz, 500 VDC, 5 A, 300 kA, Fiberglass/GMG Body, Tin Plated
Mfr # AJT5N
Zoro # G116504680
product price:Â $51.49
/eaKey Features
Amps
5A
Speed
Time Delay
AC Voltage Rating
600V AC 50/60 Hz
DC Voltage Rating
500 VDC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJT5N
Zoro #
G116504680
UPC #
78200149810
Country of Origin
Mexico
Dimensions
Length
2.25 in
Diameter
0.81 in
Details
Amps
5A
Speed
Time Delay
AC Voltage Rating
600V AC 50/60 Hz
DC Voltage Rating
500 VDC
Visual Indication
Non-Indicating
Interrupt Rating
300 kA
Body Material
GMG
Series
AJT
Description
0.813in x 2.25in, 600 VAC 50/60 Hz, 500 VDC, 5 A, 300 kA, Fiberglass/GMG Body, Tin Plated Copper Ferrule Terminal, Class J, Time Delay, Clip Mount, Non-Indicating, Low Vage Fuse 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.