
0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 9 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin
Mfr # AJT9
Zoro # G816552479
product price:Â $36.35
/eaKey Features
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AJT9
Zoro #
G816552479
UPC #
78200196280
Country of Origin
Mexico
Details
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Item
UL Class Fuse
Description
0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 9 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.