0.81in x 2.25in, 600 VAC/300 VDC, 6 A, 200 kA AC/100 kA DC Interrupt, PolyTube Body, Tin

  • Mfr # A4J6

  • Zoro # G416552183


product price:  $45.39
/ea

Key Features

DC Voltage Rating
300V DC
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4J6
Zoro #
G416552183
UPC #
78200196009
Country of Origin
Mexico

Details

Item
UL Class Fuse
DC Voltage Rating
300V DC
AC Voltage Rating
600V AC

Description

0.81in x 2.25in, 600 VAC/300 VDC, 6 A, 200 kA AC/100 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.