0.81in x 5in, 600 VAC/VDC, 6-1/4 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated

  • Mfr # A6D6-1/4R

  • Zoro # G216552529


product price:  $30.59
/ea

Key Features

AC Voltage Rating
600V AC
Amps
6-1/4A
Length
5 in
Series
A6D-R
Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6D6-1/4R
Zoro #
G216552529
UPC #
78200199176
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in

Details

AC Voltage Rating
600V AC
Item
UL Class Fuse
Amps
6-1/4A
Series
A6D-R
Interrupt Rating
200 kA (AC), 100 kA (DC)

Description

0.81in x 5in, 600 VAC/VDC, 6-1/4 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.