Shop FERRAZ SHAWMUT
See all product information
Create Account
1.81in x 9.63in, 600 VAC/300 VDC, 150 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin
- Mfr # OTS150
- Zoro # G316552368
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Length
9-5/8 in
Interrupt Rating
50 kA (AC), 20 kA (DC)
Diameter
1.83 (without Pin), 1.968 (with Pin)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTS150
- Zoro #
- G316552368
- UPC #
- 78200170093
- Country of Origin
- Mexico
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Item
- UL Class Fuse
- Amps
- 150 A
- Interrupt Rating
- 50 kA (AC), 20 kA (DC)
- Series
- OTS
Dimensions
- Length
- 9-5/8 in
- Diameter
- 1.83 (without Pin), 1.968 (with Pin)
Description
1.81in x 9.63in, 600 VAC/300 VDC, 150 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.