Shop FERRAZ SHAWMUT
See all product information
Create Account
2-9/16in x 11-5/8in, 600 VAC, 300 VDC, 300 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube
- Mfr # OTS300
- Zoro # G216552444
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Series
OTS
Length
11-5/8 in
Diameter
2-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTS300
- Zoro #
- G216552444
- UPC #
- 78200170102
- Country of Origin
- Mexico
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Item
- UL Class Fuse
- Series
- OTS
- Interrupt Rating
- 50 kA
- Amps
- 300 A
Dimensions
- Length
- 11-5/8 in
- Diameter
- 2-9/16 in
Description
2-9/16in x 11-5/8in, 600 VAC, 300 VDC, 300 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Vage Power Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.