
1.81in x 9.63in, 600 VAC/VDC, 50/60 Hz, 125 A, 200 kA Interrupt Rating, Poly Tube
Mfr # TRS125R
Zoro # G316552382
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRS125R
Zoro #
G316552382
UPC #
78200174915
Country of Origin
Mexico
Details
AC Voltage Rating
600V AC
Item
UL Class Fuse
Description
1.81in x 9.63in, 600 VAC/VDC, 50/60 Hz, 125 A, 200 kA Interrupt Rating, Poly Tube Body/Insulating, Tin Plated Copper Connection/Terminal, Blade Terminal, Clip Mount, Class RK5, Low Vage, Current Limiting, Time Delay Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.