
2-9/16in x 11-5/8in, 600 VAC, 300 VDC, 250 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube
Mfr # OTS250
Zoro # G116552278
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OTS250
Zoro #
G116552278
UPC #
78200170100
Country of Origin
Mexico
Details
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Item
UL Class Fuse
Description
2-9/16in x 11-5/8in, 600 VAC, 300 VDC, 250 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Vage Power Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.