2.12in x 7.13in, 600 VAC/300 VDC, 225 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy

  • Mfr # A4J225

  • Zoro # G116552124


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Diameter
2.12 in
Series
A4J
Interrupt Rating
200 kA (AC), 100 kA (DC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4J225
Zoro #
G116552124
UPC #
78200196038
Country of Origin
Mexico

Dimensions

Diameter
2.12 in
Length
7.13 in

Details

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Item
UL Class Fuse
Amps
225A
Series
A4J
Interrupt Rating
200 kA (AC), 100 kA (DC)

Description

2.12in x 7.13in, 600 VAC/300 VDC, 225 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy Blade Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.