Shop FERRAZ SHAWMUT
See all product information
Create Account
2.06in x 8.63in, 250 VAC 50/60 Hz/250 VDC, 350 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body,
- Mfr # TR350R
- Zoro # G216552536
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
250V AC
Series
TR-R
Diameter
2-1/16 in
Length
8-5/8 in
Interrupt Rating
200 kA (AC), 20 kA (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR350R
- Zoro #
- G216552536
- UPC #
- 78200174814
- Country of Origin
- Mexico
- AC Voltage Rating
- 250V AC
- Item
- UL Class Fuse
- Series
- TR-R
- Amps
- 350 A
- Interrupt Rating
- 200 kA (AC), 20 kA (DC)
Dimensions
- Diameter
- 2-1/16 in
- Length
- 8-5/8 in
Description
2.06in x 8.63in, 250 VAC 50/60 Hz/250 VDC, 350 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.