2.56in x 10.38in, 250 VAC/VDC, 600 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated

  • Mfr # OT600

  • Zoro # G416552404


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT600
Zoro #
G416552404
UPC #
78200170057
Country of Origin
Mexico

Details

AC Voltage Rating
250V AC
Item
UL Class Fuse

Description

2.56in x 10.38in, 250 VAC/VDC, 600 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 1 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.