Shop FERRAZ SHAWMUT
See all product information
Create Account
2.56in x 11.63in, 600 VAC/VDC, 50/60 Hz, 400 A, 200 kA Interrupt Rating, Poly Tube
- Mfr # TRS400R
- Zoro # G816552349
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Length
11-5/8 in
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
TRS-R
Diameter
2-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS400R
- Zoro #
- G816552349
- UPC #
- 78200174925
- Country of Origin
- Mexico
- AC Voltage Rating
- 600V AC
- Item
- UL Class Fuse
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Series
- TRS-R
- Amps
- 400 A
Dimensions
- Length
- 11-5/8 in
- Diameter
- 2-9/16 in
Description
2.56in x 11.63in, 600 VAC/VDC, 50/60 Hz, 400 A, 200 kA Interrupt Rating, Poly Tube Body/Insulating, Tin Plated Copper Connection/Terminal, Blade Terminal, Clip Mount, Class RK5, Low Vage, Current Limiting, Time Delay Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.