
2.5in x 8in, 600 VAC/300 VDC, 600 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy Blade
Mfr # A4J600
Zoro # G216552376
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A4J600
Zoro #
G216552376
UPC #
78200196053
Country of Origin
Mexico
Details
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Item
UL Class Fuse
Description
2.5in x 8in, 600 VAC/300 VDC, 600 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy Blade Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.