Zoro Homepage

30A AMP 600V-AC CARTRIDGE FUSE, 10PK

  • Mfr # A4J30

  • Zoro # G114777376


product price: $330.99
/pk 10, $33.10/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
300 V
Interrupt Rating
200 kA
Length
2.25 in
Body Material
PolyTube
AC Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4J30
Zoro #
G114777376
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.25 in

Details

Amps
30 A
DC Voltage Rating
300 V
Interrupt Rating
200 kA
Body Material
PolyTube
AC Voltage Rating
600 V
Speed
Fast-Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.