This item is Discontinued.

Ferraz Shawmut A50QS Series, 50 A, 500V DC A50QS50-4

A50QS Series, 50 A, 500V DC (Discontinued)

  • Mfr # A50QS50-4
  • Zoro # G706284657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50QS50-4
Zoro #
G706284657
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1 in
Fuse Size
1 in D

Details

Series
A50QS
Speed
High Speed
Amps
50 A
DC Voltage Rating
500V DC
AC Voltage Rating
500V AC
Interrupt Rating
50 kAIC
Body Material
GMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.