Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distribution Fuses

  • Mfr # TR5-6/10R

  • Zoro # G316552580


product price: $30.59
/ea

Key Features

Diameter
9/16 in
AC Voltage Rating
250 VAC
Characteristics
Time Delay
Current Rating
5-6/10 A
Type
Class RK5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR5-6/10R
Zoro #
G316552580
UPC #
78200174774
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in

Details

AC Voltage Rating
250 VAC
Characteristics
Time Delay
Current Rating
5-6/10 A
Type
Class RK5
Series
TR-R
Terminal Type
Ferrule
Standards
UL 248-12, CSA C22.2
Interrupt Rating
200 kA (AC), 20 kA (DC)
DC Voltage Rating
160 VDC

Description

9/16in x 2in, 250 VAC, 160 VDC, 5-6/10 A, 200 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Copper Ferrule Terminal, Clip Mount, Time Delay, Class RK5, Low Vage Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.