Zoro Homepage

Fuse Accessories 10BOX

  • Mfr # TRM3-2/10

  • Zoro # G616552129


product price: $21.99
/ea

Key Features

Interrupt Rating
10 kA (AC)
AC Voltage Rating
250 VAC
Body Material
GMG
Body Style
Midget
Diameter
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRM3-2/10
Zoro #
G616552129
UPC #
78200174337
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1.5 in

Details

Interrupt Rating
10 kA (AC)
AC Voltage Rating
250 VAC
Body Material
GMG
Body Style
Midget
Terminal Type
Ferrule
Current Rating
3-2/10 A
Series
TRM
Amps
3.2 A
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Standards
UL 248-14, CSA C22.2
Speed
Time Delay

Description

0.41in x 1.5in, 250 VAC, 3-2/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.