
Fuse Accessories, 10PK
Mfr # GGC1/10
Zoro # G616552617
product price: $22.95
/pk 10, $2.30/eaKey Features
Terminal Type
Ferrule
AC Voltage Rating
250 VAC
Diameter
1/4 in
Standards
UL, CSA
Series
GGC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGC1/10
Zoro #
G616552617
UPC #
78200176051
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Terminal Type
Ferrule
AC Voltage Rating
250 VAC
Standards
UL, CSA
Series
GGC
Type
Miniature Glass Tube
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Current Rating
0.1 A
Characteristics
Fast Acting
Body Material
Glass
Body Style
Ferrule
Speed
Fast-Acting
Amps
0.1 A
Description
1/4in x 1-1/4in, 250 VAC, 1/10 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.