Zoro Homepage

Fuse Accessories 250V

  • Mfr # A2K100R

  • Zoro # G816552158


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Diameter
1-11/16 in
Type
Class RK1
Terminal Type
Blade
Characteristics
Fast Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2K100R
Zoro #
G816552158
UPC #
78200191522
Country of Origin
Mexico

Dimensions

Diameter
1-11/16 in
Length
5-7/8 in

Details

Current Rating
100 A
Type
Class RK1
Terminal Type
Blade
Characteristics
Fast Acting
AC Voltage Rating
250-VAC/DC
Interrupt Rating
200 kA (AC), 20 kA (DC)
Series
A2K
Standards
UL 248/248-12, CSA C22.2

Description

1.06in x 5.88in, 250 VAC/VDC, 100 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Highly Current Limiting, Fast Acting, Low Vage UL Power Fuse 5 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.