Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Accessories

  • Mfr # 30323

  • Zoro # G016552569


product price: $32.89
/ea

Key Features

Fuse Voltage Rating
600 VAC 50/60 Hertz, 600 VDC
UL Class
CC
Fuse Block Design
Open
Fuse Current Rating
30 A
Wire Size
14 to 10 AWG (Copper)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30323
Zoro #
G016552569
UPC #
782002000000
Country of Origin
Mexico

Dimensions

Wire Size
14 to 10 AWG (Copper)

Details

Fuse Voltage Rating
600 VAC 50/60 Hertz, 600 VDC
UL Class
CC
Fuse Block Design
Open
Fuse Current Rating
30 A
Number of Poles
3
Terminal Type
Pressure Plate with Quick-Connect
Body Material
Glass Filled Polycarbonate
Clip Type
Tin Plated Copper Alloy
Fuse Type
13/32 x 1-1/2, Midget
Connector Type
Open Style
Series
303
Standards
UL 4248, CSA

Description

600 VAC/VDC, 30 A, 14 to 10 AWG Copper, 3-Pole, Glass Filled Polycarbonate, Tin Plated Copper Alloy Clip, Pressure Plate with Double Quick-Connect Terminal, Midget, Open Style, Fuse Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.