Zoro Homepage

Fuse Accessories 350A

  • Mfr # A50P350-4

  • Zoro # G616552297


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
Type
Round, Semiconductor
Characteristics
Very Fast Acting, High Speed
Current Rating
350 A
Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50P350-4
Zoro #
G616552297
UPC #
78200194621
Country of Origin
Mexico

Dimensions

Diameter
1.5 in
Length
4.34 in

Details

Body Style
Blade
Type
Round, Semiconductor
Characteristics
Very Fast Acting, High Speed
Amps
350 A
Current Rating
350 A
Interrupt Rating
52 kA (AC)
DC Voltage Rating
450 VDC
Speed
Very Fast Acting
Body Material
GMG
Standards
UL
AC Voltage Rating
500 VAC
Terminal Type
Blade
Series
A50P

Description

1.5in x 4.34in, 500 VAC, 450 VDC, 350 A, 100 kA AC/79 kA DC Interrupt Rating, GMG Body, Tin Plated Brass Blade Terminal, Bolted Mount, Very Fast Acting, High Speed, Current Limiting, Round, Form 101, Semiconductor Protection Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.