Zoro Homepage

Fuse Accessories, 5PK

  • Mfr # SLR10

  • Zoro # G321852682


product price: $2.85
/pk 5, $0.57/ea

Key Features

Voltage Rating
300V AC
Series
SLR
Standards
UL, CSA
Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR10
Zoro #
G321852682
UPC #
078200175156
Country of Origin
Mexico

Dimensions

Length
1.9 in

Details

Voltage Rating
300V AC
Series
SLR
Standards
UL, CSA

Description

0.25in x 1.9in, 300 VAC, 10 A, 10 kA Interrupt, Insulating Cap, Integral, Fast Acting, In-Line Fuse

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.