
Fuse Accessories
Mfr # A4BQ601
Zoro # G516552335
product price: $1,957.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600 VAC
Type
Class L
DC Voltage Rating
500 VDC
Terminal Type
Blade
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4BQ601
Zoro #
G516552335
UPC #
78200193942
Country of Origin
Mexico
Dimensions
Diameter
2-1/2 in
Length
8-5/8 in
Details
AC Voltage Rating
600 VAC
Type
Class L
DC Voltage Rating
500 VDC
Terminal Type
Blade
Characteristics
Time Delay
Interrupt Rating
200 kA (AC), 100 kA (DC)
Current Rating
601 A
Series
A4BQ
Standards
UL 248/248-10, CSA C22.2
Description
2in x 8.63in, 600 VAC/500 VDC, 601 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Class L, Rejection, Current Limiting, 4 Sec Time Delay, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.