Zoro Homepage

Fuse Accessories

  • Mfr # A4BY1800

  • Zoro # G916552393


product price: $4,943.99
/ea
Free Shipping & Returns

Key Features

Diameter
3-1/2 in
Characteristics
4 Sec Time Delay (at 500 Percent Rated Load)
AC Voltage Rating
600 VAC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Current Rating
1800 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BY1800
Zoro #
G916552393
UPC #
78200193922
Country of Origin
Mexico

Dimensions

Diameter
3-1/2 in
Length
10-3/4 in

Details

Characteristics
4 Sec Time Delay (at 500 Percent Rated Load)
AC Voltage Rating
600 VAC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Current Rating
1800 A
Series
A4BY
DC Voltage Rating
300 VDC
Type
Class L
Standards
UL 248/248-10, CSA C22.2
Terminal Type
Blade

Description

3.5in x 10.75in, 600 VAC/300 VDC, 1800 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Class L, Current Limiting, 4 Sec Time Delay, Low Vage UL Power Fuse 1 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.