
Fuse Blocks and Holders
Mfr # 60322
Zoro # G316552627
product price: $29.95
/eaKey Features
Clip Type
Non-Spring Reinforced
Number of Poles
2
Fuse Voltage Rating
600 VAC
Fuse Type
Class H, Class K
Terminal Type
Pressure Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60322
Zoro #
G316552627
UPC #
78200175984
Country of Origin
United States
Dimensions
Wire Size
14 to 10 AWG (Copper)
Details
Clip Type
Non-Spring Reinforced
Number of Poles
2
Fuse Voltage Rating
600 VAC
Fuse Type
Class H, Class K
Terminal Type
Pressure Plate
Spring Reinforced Clip
No
Body Material
Molded Glass Filled Polycarbonate
Fuse Current Rating
30 A
Connector Type
Barrier
Standards
UL, CSA
Description
600 VAC/VDC, 30 A, 2-Pole, 14 to 10 AWG Copper, GFPC Body, Pressure Plate Terminal, Direct Screw Mount, Clip-In Fuse Installation, Class H/K, Non-Spring Reinforced, Fuse Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.