Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ferraz Shawmut Fuses 250V, 10PK OT2

Fuses 250V, 10PK (Discontinued)

  • Mfr # OT2
  • Zoro # G916552645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT2
Zoro #
G916552645
UPC #
78200170001
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in

Details

Current Rating
2 A
Interrupt Rating
50 kA (AC), 20 kA (DC)
Terminal Type
Ferrule
AC Voltage Rating
250-VAC/DC
Series
OT
Characteristics
Fast Acting, One Time
Type
Class K5
Standards
UL 248/248-9, CSA C22.2

Description

0.56in x 2in, 250 VAC/VDC, 2 A, 50 kA AC/20 kA DC Interrupt, Paper Body, Copper Ferrule Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.