Zoro Homepage

Fuses, 5PK

  • Mfr # GDL-2/10

  • Zoro # G821852793


product price: $8.99
/pk 5, $1.80/ea

Key Features

Amps
0.2A
Speed
Time Delay
Diameter
0.25 in
Body Style
Ferrule
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL-2/10
Zoro #
G821852793
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.25 in
Length
1-1/4 in

Details

Amps
0.2A
Speed
Time Delay
Body Style
Ferrule
Body Material
Glass

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.