Zoro Homepage

Fuses, 5PK

  • Mfr # GGC-1/14

  • Zoro # G621851316


product price: $19.99
/pk 5, $4.00/ea

Key Features

Amps
1.25A
Body Style
Ferrule
Body Material
Glass
AC Voltage Rating
250V AC
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC-1/14
Zoro #
G621851316
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.25 in

Details

Amps
1.25A
Body Style
Ferrule
Body Material
Glass
AC Voltage Rating
250V AC
Speed
Fast-Acting

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.